Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore
  • Counter Bore
  • Counter Bore
  • Counter Bore

Counter Bore M5

3.71 (7)
Item.#
09434363
Mfr.#
M5
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Overall Length L (mm)
51
Guide Length l1 (mm)
5
Blade Diameter D2 (mm)
8.9
Blade Length l2 (mm)
13
Material
High-speed-steel (HSS)
Nominal Designation
5
Guide Diameter D1 (mm)
5.2
Shank Length l3 (mm)
28
Shank Diameter d (phi mm)
6
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:15:56
iiyo
This review is about item#09434372.
Seat of the aluminum plate repeated processing
2
From Japan
On 2015-05-28 15:21:52
Not been the finish of the counterbore bottom blade, it has become rough and slightly inside to enter deeply tapered. Cutting surface is both side bottom rough, it can not be said that the cut is also good. Hard to say that the deals compared with the unfortunately manufacturer goods.
This review is about item#09434372.
fries
5
From Japan
On 2014-11-10 13:15:02
Cut is good.
This review is about item#09434354.
For hexagon socket head bolts
5
From Japan
On 2014-09-09 21:48:35
Of course in the aluminum if small drilling machine is for M3, you can work lightly. Also cutting surface is clean.
This review is about item#09434345.
Processed into aluminum plate
4
From Japan
On 2014-04-28 20:54:31
In the use of the aluminum, it was able to fully processed in the drilling machine. Finish also was satisfactory.
This review is about item#09434381.
To sink the cap bolt for use.
2
From Japan
On 2011-09-25 22:52:20
As the man wrote the review, I think that it can not be cut without a machine with horsepower. Things of other manufacturers can cut without loading up to this point. If it is said that price Yuya it is until then ....
This review is about item#09434397.
It is used to refresh the part to attach the M8 cap bolt.
3
From Japan
On 2011-05-22 16:44:26
It may not be possible to cut it out when used with a machine tool with less horsepower. I think that it is worse than what other manufacturers have. But considering the cost performance aspect is not bad.
This review is about item#09434381.