Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore
  • Counter Bore
  • Counter Bore
  • Counter Bore

Counter Bore M6

4.00 (9)
Item.#
09434372
Mfr.#
M6
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Nominal Designation
6
Guide Diameter D1 (mm)
6.2
Shank Length l3 (mm)
32
Shank Diameter d (phi mm)
8
Material
High-speed-steel (HSS)
Guide Length l1 (mm)
6
Blade Diameter D2 (mm)
10.5
Blade Length l2 (mm)
15
Overall Length L (mm)
58
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Processing of aluminum parts
5
From Japan
On 2017-11-27 17:30:00
I used it for processing aluminum I think that it could be used without problems I also wanted other sizes
This review is about item#9434381.
I used it for aluminum material. It is perfect.
5
From Japan
On 2017-06-12 17:12:34
I was surprised that the packaging was too polite. I wish it could be simplified more! Is it?
This review is about item#9434372.
Koukann
5
From Japan
On 2016-03-09 20:15:56
Iiyo
This review is about item#09434372.
Rectangular processing of aluminum plate
2
From Japan
On 2015-05-28 15:21:52
The bottomed cutting edge is not finished and it is rough and slightly tapered into the inside deeply. The cutting surface is coarse with the bottom surface of the side surface, and it can not be said that the cutting is good. Unfortunately it is hard to say that it is advantageous compared to the manufacturer's products.
This review is about item#09434372.
fries
5
From Japan
On 2014-11-10 13:15:02
I'm out of paper.
This review is about item#09434354.
For hexagon socket head bolts
5
From Japan
On 2014-09-09 21:48:35
As a matter of course you can work lightly with a small drilling machine for M3 and aluminum. The cutting surface is also beautiful.
This review is about item#09434345.
Processing to aluminum plate
4
From Japan
On 2014-04-28 20:54:31
When used for aluminum, it was able to process well with a drilling machine. The finish was also satisfactory.
This review is about item#09434381.
To sink the cap bolt for use.
2
From Japan
On 2011-09-25 22:52:20
As the man wrote the review, I think that it can not be cut without a machine with horsepower. Things of other manufacturers can cut without loading up to this point. If it is said that price Yuya it is until then ....
This review is about item#09434397.
It is used to refresh the part to attach the M8 cap bolt.
3
From Japan
On 2011-05-22 16:44:26
It may not be possible to cut it out when used with a machine tool with less horsepower. I think that it is worse than what other manufacturers have. But considering the cost performance aspect is not bad.
This review is about item#09434381.