Buy more than* S$200* and get FREE SHIPPING

  • Counter Bore
  • Counter Bore
  • Counter Bore
  • Counter Bore

Counter Bore M8

3.71 (7)
Item.#
09434381
Mfr.#
M8
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Surface Processing
Tin Coating
Blade Diameter D2 (mm)
13.4
Blade Length l2 (mm)
16
Overall Length L (mm)
67
Guide Length l1 (mm)
8
Material
High-speed-steel (HSS)
Shank Length l3 (mm)
38
Shank Diameter d (phi mm)
10
Nominal Designation
8
Guide Diameter D1 (mm)
8.2
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:15:56
iiyo
This review is about item#09434372.
Seat of the aluminum plate repeated processing
2
From Japan
On 2015-05-28 15:21:52
Not been the finish of the counterbore bottom blade, it has become rough and slightly inside to enter deeply tapered. Cutting surface is both side bottom rough, it can not be said that the cut is also good. Hard to say that the deals compared with the unfortunately manufacturer goods.
This review is about item#09434372.
fries
5
From Japan
On 2014-11-10 13:15:02
Cut is good.
This review is about item#09434354.
For hexagon socket head bolts
5
From Japan
On 2014-09-09 21:48:35
Of course in the aluminum if small drilling machine is for M3, you can work lightly. Also cutting surface is clean.
This review is about item#09434345.
Processed into aluminum plate
4
From Japan
On 2014-04-28 20:54:31
In the use of the aluminum, it was able to fully processed in the drilling machine. Finish also was satisfactory.
This review is about item#09434381.
In order to use submerged the cap bolt.
2
From Japan
On 2011-09-25 22:52:20
As is said of those who have written the Revue, I think that it is not cut and not a machine that some of horsepower. Thing of other manufacturers will expire without multiplying the load so far. Once referred to as the price Shinya but is up to it ....
This review is about item#09434397.
Used to clean the parts to attach the M8 cap bolt.
3
From Japan
On 2011-05-22 16:44:26
It may not scraped to the full extent when used in small machine tools horsepower. I think that is cut than those of other manufacturers bad. But it is not bad considering also terms of cost performance.
This review is about item#09434381.