Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dresser holder
  • Dresser holder
  • Dresser holder
  • Dresser holder

Dresser holder TS-24N

4.50 (2)
Item.#
09434476
Mfr.#
TS-24N
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Whetstone Size
6 inch (150mm) to 20 inch (500mm) grinding wheel, From a 6 inch (150mm) to a 20 inch (500mm) grinding stone
Weight (g)
800, 800
Number of Blades
12 piece to 13 piece, if you want to finish a small grindstone reduce the number of blade by entering the included 6mm flat washer, adjust the blade width and grindstone width before using., From 12 to 13 When finishing a small whetst1, please put the attached 6mm washer in, lower the number of blades, and adjust the blade width the same as the whetst1's thickness.
Replacement Blade Specification
No.0 28mm, No 0 28mm
Overall Length (mm)
265, 265
TRUSCO Part Number
215-7292, 215-7292
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfer of both sword gliders
4
From Japan
On 2018-04-25 17:51:37
We weld the four parts of the holder part and the base part of the handle. Otherwise I will be out of use.
This review is about item#9434476.
Molding of whetstone
5
From Japan
On 2015-04-16 15:43:57
It is very well cut.
This review is about item#09434476.