Buy more than* S$200* and get FREE SHIPPING

  • CERAMIC DISC 957A

CERAMIC DISC 957A #80

4.00 (1)
Item.#
09434503
Mfr.#
#80
Package Qty.
1Box(5Sheet)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Weld bead removal, Sputter removal After fusing, deburring end face after shearing Welding burning, removal of rust and film coating From rough polishing to finishing of any metal
Abrasive Type
Cubitron abrasives
Hole Diameter (phi mm)
15
Grain Size
80
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13800
Compatible Power Tool
Air angle thunder Electric angle grinder Rotation of 13800r.p.m or lower corresponds to 15 mm diameter grinder wheel hole.
TRUSCO Part Number
327-4829
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal, made can finish after welding
4
From Japan
On 2017-07-17 10:29:08
Until now we have used zirconia abrasive discs, but since the products we used were out of print, we purchased them for alternative. It is also easy to cut, it seems not to be so bad for cost performance as well.
This review is about item#9434494.