Buy more than* S$200* and get FREE SHIPPING

  • Block Sander (for metal)
  • Block Sander (for metal)
  • Block Sander (for metal)
  • Block Sander (for metal)
  • Block Sander (for metal)

Block Sander (for metal) 68-3/2

Item.#
09434537
Mfr.#
68-3/2
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
100x68x26, 100x68x26
Specification
Dry type/wet type, Dry type/wet type
Application
In metal for standard Shine, For metals For standard polish
Abrasive Material
silicon carbide abrasive material, Silicon carbide abradant
Grain Size
(medium) 100, (fine) 180, (Medium) 100 / (Fine) 180