Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pocket Illuminance Meter

Pocket Illuminance Meter LX2

Item.#
09434591
Mfr.#
LX2
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Diagonal Incident Characteristic
Cosine law approximated
Light-receiving Element
Ratio of Visual sensitivity approximate SI photodiode (9 mmphi)
Accuracy
+/- (5%rdg+1dgt) 3000lx or less +/- (5%rdg+1dgt) 3000lx or more (JIS standard model with General form A class, or equivalent certification trading outside products) 23deg C+/-2deg C
Storage Temperature/Humidity Range
-10 to 50, less than 80%RH moisture with no condensation
Measuring Range
400.0lx/4000lx/40.00klx/400.0klx
Cord Length (mm)
900
Dimensions (Height H x Width W x Depth D) (mm)
Body / 117 x 76 x 18 Sensup rope / 84 x 16 x 10
Weight (g)
About 120
Relative Spectral Accuracy
Standard relative luminosity approximated
Temperature Characteristics
+/-5% (23degreeC standard, at 0degreeC to 40 degreeC)
Power Consumption (mW)
About 10
Operating Temperature and Humidity Range
0-40, 80% RH or less moisture where there is no condensation
Sample Rate
Number /Approx 2, bargraph / about 2
Display
Number / 3999 counts, bargraph / 42 segments
Power
SR-44 OR LR-44x2
Accessories
Instruction manual