Buy more than* S$200* and get FREE SHIPPING

  • Brush for Synthetic Resin Paints [ Rakuen Varnish ]

Brush for Synthetic Resin Paints [ Rakuen Varnish ] 101750 0010

4.25 (4)
Item.#
09434652
Mfr.#
101750 0010
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Trim
Goat hair (thin white)
Size (Number)
10
Model
Bracing
Bristle Color
White
Trim Length (mm)
30
Dimension (mm)
30
Thickness (mm)
15
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-03-09 14:51:27
I like easy-to-use. Also will continue to buy in the future.
This review is about item#09434661.
Paint job of the product
5
From Japan
On 2015-09-04 15:49:54
It has purchased much so easy to paint.
This review is about item#09434652.
Painting of two-component urethane varnish
2
From Japan
On 2014-01-20 07:00:15
Hints of liquid, slip, lower back, is good I, was plagued in the hair loss is large. Considerably squeezed in before using the brush you have to remove the hair loss, but there is a limit to it very time and effort.
This review is about item#09434677.
Painting of parts
5
From Japan
On 2013-04-08 15:15:34
Easy to hold, you have to buy to continue because the easy to fill.
This review is about item#35801017.