Brush for Synthetic Resin Paints [ Rakuen Varnish ] 101750 0015
(4)
Item.#
09434661
Mfr.#
101750 0015
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
For lac and varnish
Size (Number)
15
Model
brace structure
Thickness (mm)
15
Trim Length (mm)
33
Bristle Color
White
Dimension (mm)
40
Application
For lac and varnish
Trim
Goat (ShiroHoso)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Paint painting
From Japan
On 2016-03-09 14:51:27
It is easy to use and I like it. We will continue to purchase in the future.
Product painting work
From Japan
On 2015-09-04 15:49:54
Since it is easy to paint, we have purchased it all the time.
Painting of two liquid urethane varnish
From Japan
On 2014-01-20 07:00:15
Liquid inclusion, slip, waist is good, but I was bothered by many hair loss. Before using the brush, it is considerably irritated to remove hair loss, but it has very limited time and effort.
Painting parts
From Japan
On 2013-04-08 15:15:34
Easy to hold, easy to paint, so continue to purchase.
Customers Who Bought This Item Also Bought
Top