Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brush for Synthetic Resin Paints [ Rakuen Varnish ]

Brush for Synthetic Resin Paints [ Rakuen Varnish ] 101750 0020

4.25 (4)
Item.#
09434677
Mfr.#
101750 0020
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Application
For lac and varnish
Trim
Goat hair (thin white)
Size (Number)
20
Model
Bracing
Bristle Color
White
Thickness (mm)
16
Trim Length (mm)
35
Dimension (mm)
50
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Paint painting
5
From Japan
On 2016-03-09 14:51:27
It is easy to use and I like it. We will continue to purchase in the future.
This review is about item#09434661.
Product painting work
5
From Japan
On 2015-09-04 15:49:54
Since it is easy to paint, we have purchased it all the time.
This review is about item#09434652.
Painting of two liquid urethane varnish
2
From Japan
On 2014-01-20 07:00:15
Liquid inclusion, slip, waist is good, but I was bothered by many hair loss. Before using the brush, it is considerably irritated to remove hair loss, but it has very limited time and effort.
This review is about item#09434677.
Painting parts
5
From Japan
On 2013-04-08 15:15:34
Easy to hold, easy to paint, so continue to purchase.
This review is about item#35801017.