Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Based Brush, SAKURA

Oil Based Brush, SAKURA 100345 0020

Item.#
09434765
Mfr.#
100345 0020
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bristle Color
Black
Purpose
For painting
Trim
Kema (dandruff)
Model
Diagonal
Size (Number)
20
Thickness (mm)
23
Trim Length (mm)
50