Buy more than* S$200* and get FREE SHIPPING

  • Oil Based Brush, SAKURA

Oil Based Brush, SAKURA 100345 0030

Item.#
09434783
Mfr.#
100345 0030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bristle Color
Black
Application
For painting
Thickness (mm)
23
Trim Length (mm)
50
Model
brace structure
Size (Number)
30
Trim
Horse hair (dandruff)