Buy more than* S$200* and get FREE SHIPPING

  • Brush for Synthetic Resin Coating 'Hayate'

Brush for Synthetic Resin Coating 'Hayate' 101727 0010

4.58 (12)
Item.#
09434792
Mfr.#
101727 0010
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For eco paint and one component urethane paint
Trim
Goat hair (Yano)
Model
Bracing
Size (Number)
10
Bristle Color
White
Trim Length (mm)
36
Thickness (mm)
16
Dimension (mm)
30
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Used for heat-resistant paint
4
From Japan
On 2018-02-21 23:45:43
I use it when painting heat resistant paint. The inclusion of paint is good and easy to paint. Good durability.
This review is about item#9434792.
Damaged paint and painted parting part
5
From Japan
On 2018-01-24 09:53:41
This product is often used since it is a brush made by Otsuka brush which he has been using for a long time. Kosi is firm and hair length is enough, and the inclusion of neta is also a good product.
This review is about item#9434792.
Painting work
5
From Japan
On 2017-11-09 15:14:48
Hair is soft and easy to paint. It is good without straining. It is also good.
This review is about item#9434826.
When painting work
5
From Japan
On 2016-10-14 23:38:56
I am satisfied that I paint cleanly without dripping of the paint at the time of painting work.
This review is about item#9434817.
Painting work
5
From Japan
On 2015-11-06 17:00:21
Smooth and less unevenly colored
This review is about item#09434826.
Painting
3
From Japan
On 2015-06-19 19:46:21
It was easy to use
This review is about item#09434801.
Painting
5
From Japan
On 2015-05-05 19:10:09
Somewhat less bulky than fireworks but Kosi likes and likes individually and also buys it
This review is about item#09434817.
Fine urethane painting
4
From Japan
On 2014-05-27 19:44:52
Satisfied with the finish It is better if there is a little more waist but it is easier to paint than other brushes
This review is about item#09434792.
Painting work
5
From Japan
On 2013-08-31 13:30:02
It was very easy to use. I purchased it as a disposable, but I used it multiple times because I did not get out of my waist.
This review is about item#09434801.
Painting work
4
From Japan
On 2013-05-22 16:53:09
Compared with Ogawa 's "gale", it is a little small. I think I will purchase No. 20 next time. Although the strength of the waist is good, it is difficult to use inclusion adjustment. Is it a low price, maybe you have to endure that part? It is also a drawback that hair is easy to cut.
This review is about item#09434801.