Buy more than* S$200* and get FREE SHIPPING

  • Brush for Synthetic Resin Coating 'Hayate'

Brush for Synthetic Resin Coating 'Hayate' 101727 0020

4.60 (10)
Item.#
09434817
Mfr.#
101727 0020
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For eco paint and one component urethane paint
Trim
Goat hair (Yano)
Model
Bracing
Thickness (mm)
17
Bristle Color
White
Trim Length (mm)
36
Dimension (mm)
50
Size (Number)
20