Buy more than* S$200* and get FREE SHIPPING

  • Brush for Synthetic Resin Coating Fireworks

Brush for Synthetic Resin Coating Fireworks 101756 0030

5.00 (5)
Item.#
09434835
Mfr.#
101756 0030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
1 Component urethane paint
Trim
Goat hair (Yano)
Dimension (mm)
30
Trim Length (mm)
36
Bristle Color
White
Model
Bracing
Thickness (mm)
14
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-04-21 01:19:01
Fireworks highest
This review is about item#09434844.
Paint job
5
From Japan
On 2014-09-08 19:15:19
This only strained There are easy to paint brush at this price I do not much. 30 mm of the brush was also I would like to ship at all times. Also Buy.
This review is about item#09434844.
Painter's work
5
From Japan
On 2013-11-16 20:08:02
It includes the paint is good usability is good.
This review is about item#09434835.
Paint General
5
From Japan
On 2013-03-16 06:49:13
Since Otsuka product was purchased without hesitation. Some feel small, but you can clear the sense if you use the large size one size. I use happy.
This review is about item#09434862.
Painting work of weak solvent two-component urethane
5
From Japan
On 2011-08-29 21:40:59
Does it say if this ease of use at this price. Personally, I like than Hayate of the price of the same place.
This review is about item#09434835.