Buy more than* S$200* and get FREE SHIPPING

  • Brush for Synthetic Resin Coating Fireworks

Brush for Synthetic Resin Coating Fireworks 101756 0040

5.00 (5)
Item.#
09434844
Mfr.#
101756 0040
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
1 Component urethane paint
Trim
Goat hair (Yano)
Trim Length (mm)
36
TRUSCO Part Number
214-9265
Bristle Color
White
Model
Bracing
Dimension (mm)
40
Thickness (mm)
15
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-04-21 01:19:01
Fireworks best
This review is about item#09434844.
Painting work
5
From Japan
On 2014-09-08 19:15:19
There is not enough brush at this price because there is only this one at all. I thought that I would like you to always ship a 30 mm brush. I will also purchase it.
This review is about item#09434844.
Painting work
5
From Japan
On 2013-11-16 20:08:02
It contains good paint and is easy to use.
This review is about item#09434835.
Painting in general
5
From Japan
On 2013-03-16 06:49:13
Since it is an Otsuka product, I purchased it without hesitation. I feel a bit small, but I can clear that feeling if I use a large size at once. I am satisfied and using it.
This review is about item#09434862.
Coating work of weak solvent 2 liquid urethane
5
From Japan
On 2011-08-29 21:40:59
There is nothing to say if it is this usability at this price. Personally, I like the price of the same price.
This review is about item#09434835.