Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paintbrush for Water-Based Paint Firefly

Paintbrush for Water-Based Paint Firefly -

Item.#
09434914
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Quick-drying paint, water-based paint
Trim
Chemical fiber (PBT)
Size (Number)
25
Model
Diagonal
Bristle Color
White
Trim Length (mm)
46
Dimension (mm)
60
Thickness (mm)
23