Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "OHZEKI"

Synthetic Resin Paint Brush, "OHZEKI" 100902 0008

5.00 (1)
Item.#
09434966
Mfr.#
100902 0008
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
For varnish and finishing construction
Trim Length (mm)
33
Dimension (mm)
22
Thickness (mm)
15
Trim
Goat hair (thin white)
Size (Number)
8
Model
Bracing
Bristle Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting small parts in painting work
5
From Japan
On 2015-04-07 15:24:26
I like it because it is easy to use. I have purchased it many times. I am happy that the price will be cheaper a little more!
This review is about item#02438895.