Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "OHZEKI"

Synthetic Resin Paint Brush, "OHZEKI" 100902 0030

5.00 (1)
Item.#
09434993
Mfr.#
100902 0030
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For varnish and finishing construction
Bristle Color
White
Trim Length (mm)
47
Dimension (mm)
66
Thickness (mm)
21
Trim
Mountain wool (ShiroHoso)
Size (Number)
30
Model
Diagonal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you paint a small part in the painting work
5
From Japan
On 2015-04-07 15:24:26
We like it so easy to use. I also purchased the other many times. I am glad and a little more price is cheaper!
This review is about item#02438895.