Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0003

Item.#
09435002
Mfr.#
101501 0003
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Thickness (mm)
8
Trim Length (mm)
24
Model
Diagonal
Bristle Color
White
Trim
Mountain wool (ShiroHoso)
Size (Number)
3