Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "SHIROKUMA"

Synthetic Resin Paint Brush, "SHIROKUMA" 101501 0035

Item.#
09435011
Mfr.#
101501 0035
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
For lac and varnish
Trim
Mountain wool (ShiroHoso)
Size (Number)
35
Thickness (mm)
19.5
Bristle Color
White
Trim Length (mm)
46
Model
Diagonal