Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Synthetic Resin Paint Brush "Hatsukari"

Synthetic Resin Paint Brush "Hatsukari" 101746 0025

4.00 (1)
Item.#
09435045
Mfr.#
101746 0025
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Bristle Color
White
Dimension (mm)
70
Purpose
For lac and varnish
Trim
Mountain wool (Yan'o)
Size (Number)
25
Model
Diagonal
Thickness (mm)
16
Trim Length (mm)
36
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
2 liquid urethane coating paint
4
From Japan
On 2014-12-09 18:34:43
Including varnish and elongation when painted is very good. To say the hardship is quite a lot of hair loss.
This review is about item#09435045.