Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush "Hatsukari"

Synthetic Resin Paint Brush "Hatsukari" 101746 0030

4.00 (1)
Item.#
09435054
Mfr.#
101746 0030
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Bristle Color
White
Dimension (mm)
84
Purpose
For lac and varnish
Trim Length (mm)
36
Size (Number)
30
Model
Diagonal
Trim
Mountain wool (Yan'o)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
2 liquid urethane coating paint
4
From Japan
On 2014-12-09 18:34:43
Including varnish and elongation when painted is very good. To say the hardship is quite a lot of hair loss.
This review is about item#09435045.