Buy more than* S$200* and get FREE SHIPPING

  • Unwanted Lumps ,Cut Corner Brushes [Tengu]

Unwanted Lumps ,Cut Corner Brushes [Tengu] 103504 0030

Item.#
09435072
Mfr.#
103504 0030
Package Qty.
1PC
Ship pack of
1
45.93 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Purpose
Edge painting, border painting
Trim Length (mm)
37
Trim
Mountain wool (Yan'o)
Model
Diagonal
Bristle Color
White
Thickness (mm)
19
Size (Number)
30