Buy more than* S$200* and get FREE SHIPPING

  • Acid-Resistant Brush

Acid-Resistant Brush 122002 0030

Item.#
09435097
Mfr.#
122002 0030
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Trim
Chemical fiber (Kanegoto)
Size (Number)
30
Thickness (mm)
23
Bristle Color
White
Trim Length (mm)
60
Model
Flat