NoteBuy more than* S$200* and get FREE SHIPPING

  • Architecture Industry Brush "Creosote Brush"

Architecture Industry Brush "Creosote Brush" 121401 0025

Item.#
09435133
Mfr.#
121401 0025
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Bristle Color
Sesame hair
Trim Length (mm)
50
Size (Number)
25
Thickness (mm)
12.5
Trim
Sesame hair
Model
Flat
Dimension (mm)
60