Buy more than* S$200* and get FREE SHIPPING

  • Plastic Paste Brush Black

Plastic Paste Brush Black 120546 0000

Item.#
09435212
Mfr.#
120546 0000
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Glue Brush
Bristle Color
Black
Size (inch)
4
Dimension (mm)
115
Thickness (mm)
4
Trim
Horse hair
Trim Length (mm)
32
Model
Flat