Buy more than* S$200* and get FREE SHIPPING

  • Black Gold Roll Paste Brush

Black Gold Roll Paste Brush 120545 0000

5.00 (2)
Item.#
09435221
Mfr.#
120545 0000
Package Qty.
1PC
Ship pack of
1
7.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Trim
Horse hair
Dimension (mm)
115
Application
Glue Brush
Bristle Color
Black
Size
4 inch
Model
Flat
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cross to use in the glue.
5
From Japan
On 2016-03-01 13:39:20
Was very satisfied with the products of the street I thought, I would like to also buy the future, thank you.
This review is about item#09435221.
Painting of the floor portion of the wood deck
5
From Japan
On 2013-08-20 10:29:14
Since the coating width is wide hard can plaques, it was very good to to spread because the waist is also strong.
This review is about item#09435221.