Buy more than* S$200* and get FREE SHIPPING

  • White Paste Brush

White Paste Brush 120535 0040

5.00 (1)
Item.#
09435237
Mfr.#
120535 0040
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Glue Brush
Model
Flat
Trim Length (mm)
23
Dimension (mm)
115
Bristle Color
White
Trim
Mountain wool
Size (Number)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydration work
5
From Japan
On 2017-03-24 02:42:17
Product is used only when water is pasted. Personally this Edo type is more useful than Kyoto for easy holding.
This review is about item#09435246.