Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • White Paste Brush

White Paste Brush 120535 0050

5.00 (1)
Item.#
09435246
Mfr.#
120535 0050
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Glue Brush
Model
Flat
Dimension (mm)
145
Trim Length (mm)
30
Bristle Color
White
Size (Number)
50
Trim
Mountain wool
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydration work
5
From Japan
On 2017-03-24 02:42:17
Product is used only when water is pasted. Personally this Edo type is more useful than Kyoto for easy holding.
This review is about item#09435246.