Buy more than* S$200* and get FREE SHIPPING

  • Lacquer Paintbrush

Lacquer Paintbrush 120116 0010

Item.#
09435264
Mfr.#
120116 0010
Package Qty.
1PC
Ship pack of
1
12.14 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
For lacquer
Model
Diagonal
Thickness (mm)
7
Trim Length (mm)
22
Bristle Color
Black
Size (Number)
10
Trim
Mountain wool (Yan'o)