Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cashew Pinch Flat Black

Cashew Pinch Flat Black 120117 0010

4.00 (7)
Item.#
09435282
Mfr.#
120117 0010
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For lacquer
Bristle Color
Black
Trim
Goat hair (Yano)
Size (Number)
10
Thickness (mm)
7
Model
Flat
Trim Length (mm)
21
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Solvent based primer application
5
From Japan
On 2018-04-10 16:31:38
Very easy to use It can be included, there is no one The price is reasonable
This review is about item#38100982.
When painting work
3
From Japan
On 2018-03-14 11:22:40
Kash - I used it for painting, because it was a special brush, I expected that there was no hair loss, but there was hair loss even with the first paint.
This review is about item#38100955.
Repainting painting of instrument called harpsichord
2
From Japan
On 2017-10-18 18:07:05
Very comfortable feeling is good, but there was hair loss in spite of sufficient squeezing of the brush before painting. Is this a useless thing?
This review is about item#9435282.
Dynok coated primer
5
From Japan
On 2017-01-14 18:25:51
It can be applied evenly. It is also very easy to use.
This review is about item#38100964.
Cashew painting
3
From Japan
On 2016-02-29 15:01:12
I bought Cashew and thought it was easy to use if it was exclusive, but it was normal.
This review is about item#09435282.
Cashew painting
5
From Japan
On 2015-08-05 16:01:19
(Cashew brush brushing black) and this (pinch cashew flat) were bought and tried. Privately, I think that this pinch cashew was very good. I tried things of various companies, but this was the easiest to handle and cleanestly painted. Repeat when it becomes useless.
This review is about item#38100955.
lacquer
5
From Japan
On 2015-03-16 20:09:43
Lacquer is painted as a hobby, but the flat brista purchased at the home center is out of hair and the lacquer is hard to put on the brush The book brush is cheap, the lacquer is good on the brush and the brush eye is not
This review is about item#09435282.