Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cashew Paint Brush Red

Cashew Paint Brush Red 120118 0010

3.80 (5)
Item.#
09435307
Mfr.#
120118 0010
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For lacquer
Bristle Color
Red
Trim Length (mm)
20
Size (Number)
10
Thickness (mm)
4
Trim
Horse hair (body hair)
Model
Flat
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
When using Cashew paint
3
From Japan
On 2018-04-15 11:19:06
It is an ordinary item. There is not trouble in particular. I think that I will purchase again.
This review is about item#9435291.
Fusuma black rim cashew paint
5
From Japan
On 2016-09-24 19:46:17
Hair is solid. Strong hair is easy to use It is good to get into a small cashew can It might be a job to get better
This review is about item#38100991.
Used for motorcycle frame painting
5
From Japan
On 2016-05-03 19:24:23
Cashew painting requires a dedicated brush with waist and this size is also useful when painting small items. It is saved because the price is also cheap.
This review is about item#09435291.
Used for lacquering
5
From Japan
On 2015-03-16 20:08:10
Lacquer is painted as a hobby, but the flat brista purchased at the home center is out of hair and the lacquer is hard to put on the brush The book brush is cheap, the lacquer is good on the brush and the brush eye is not
This review is about item#09435291.
Cashew painting
1
From Japan
On 2015-03-03 12:05:31
Used about 10 times. Every time all hair is broken. I'll paint it again three times. The cashew brush of home center treatment (700 yen range) and paint specialty shop handling (1100 yen range) never breaks hair. I bought it for light cost reduction, but it was a bad product that I lost. Should not be treated?