Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Casting Brush

White Casting Brush 120141 0003

Item.#
09435325
Mfr.#
120141 0003
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Brush for casting
Trim
Mountain wool (Yan'o)
Thickness (mm)
60
Size (Number)
3
Bristle Color
White
Model
Flat
Trim Length (mm)
50