Buy more than* S$200* and get FREE SHIPPING

  • Hex Socket Bit

Hex Socket Bit T-07

2.00 (1)
Item.#
09435447
Mfr.#
T-07
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Type
B, B
2015 Trusco Published Pages
2 0123
Dimensions S2 (mm)
8, 8
Overall Length L (mm)
51
Conformity Number
BT3-07,BT4-07, BT3-07,BT4-07
TRUSCO Part Number
383-8552, 383-8552
2014 TRUSCO Published Page
2-0120, 2-0120
Dimensions S1 (mm)
7, 7
Dimensions L (mm)
51
Set Contents
Bit one, a single set screw
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mold assembly
2
From Japan
On 2017-03-30 15:01:26
There are times when the set screw loosens quickly and there are cases in which workability is hindered, but I think that it is more cost effective than integral type considering what it was when it was damaged.
This review is about item#57853975.