Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Stick Large

Cleaning Stick Large 1-7696-01

4.00 (1)
Item.#
09435483
Mfr.#
1-7696-01
Package Qty.
1Bag(50PCx2Bag)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-7696-01
Material (head)
PE (POLYESTER)
Material (Shaft)
PP (polypropylene)
Overall Length (mm)
127.5
Handle Dimensions (mm)
5.2x3.0x25.7
Head Dimensions (mm)
12.7x4.2x25.7
Type
Single cotton
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning machine, etc.
4
From Japan
On 2016-07-01 16:57:04
The adsorption of sponge is easier to use than cotton type.
This review is about item#09435483.