Buy more than* S$200* and get FREE SHIPPING

  • Sponge Cotton Swab
  • Sponge Cotton Swab
  • Sponge Cotton Swab

Sponge Cotton Swab ATS-SOFT

3.00 (2)
Item.#
09435501
Mfr.#
ATS-SOFT
Package Qty.
1Box(50PC)
Ship pack of
1
54.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
Ultra-fine foam PE (polyethylene)
Type
Katawata
Material (Shaft)
PE (polyethylene)
AS ONE Part Number
1-7686-01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For examiner
4
From Japan
On 2016-11-30 13:03:22
It is convenient and can be used for deep things long purchased for examiner.
This review is about item#9435501.
Initially I thought the fine-camera of the CCD sensor Noise Removal, but ...... If it was useless, but model OK
2
From Japan
On 2014-11-23 19:23:42
There is oil in the sponge, because I did not suitable for the cleaning of the camera's CCD sensor, I will try to use to wipe the inking of the model.
This review is about item#09435501.