Buy more than* S$200* and get FREE SHIPPING

  • Aspure Industrial Cotton Swab

Aspure Industrial Cotton Swab AP-1

4.50 (2)
Item.#
09435587
Mfr.#
AP-1
Package Qty.
1Box(2500PC)
Ship pack of
1
53.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
100% natural cotton
Package Contents
25/ bags x 100 bags
Material (Shaft)
Paper
Overall Length (mm)
76
Type
3-Inch baby cotton swabs
AS ONE Part Number
1-8584-01
Head Dimensions (mm)
phi3.6x15
Type
Both cotton
Shaft Diameter (phi mm)
About 1.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wipe finishing operations such as painting
4
From Japan
On 2015-09-24 15:52:37
It survives because the lot entered.
This review is about item#35337075.
Use the cultural property of the repair.
5
From Japan
On 2014-08-19 17:59:19
At the time of the restoration of lacquer cultural property, it used to wipe dirt lacquer has been removed and the application of the fine part. Unlike ordinary cotton swab, easy to do the work because of the hardness.
This review is about item#35337075.