Buy more than* S$200* and get FREE SHIPPING

  • Aspure Industrial Cotton Swab

Aspure Industrial Cotton Swab AP-2

4.50 (2)
Item.#
09435596
Mfr.#
AP-2
Package Qty.
1Box(5000PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
100% natural cotton
Shaft Diameter (phi mm)
About 1.5
AS ONE Part Number
1-8584-02
Head Dimensions (mm)
phi2.7x12
Type
Both cotton
Overall Length (mm)
76
Type
3 inches slim swab
Package Contents
X200 bags / bag of 25
Material (Shaft)
Paper
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiping finishing work such as painting
4
From Japan
On 2015-09-24 15:52:37
Since it contains a lot, it is saved.
This review is about item#35337075.
Used to restore cultural properties.
5
From Japan
On 2014-08-19 17:59:19
Used for removing dirt on fine parts and wiping applied lacquer when restoring lacquer art cultural properties. Unlike ordinary swabs, work is easy to do because there is hardness.
This review is about item#35337075.