Buy more than* S$200* and get FREE SHIPPING

  • Life Wooden Shaft Swabs

Life Wooden Shaft Swabs -

4.67 (3)
Item.#
09435675
Mfr.#
-
Package Qty.
1Bag(100PC)
Ship pack of
1
2.82 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (head)
100% Cotton
Material (Shaft)
Natural wood
Overall Length (mm)
About 79
Head Dimensions (mm)
phi4.7 X 15
Type
Both cotton
Shaft Diameter (phi mm)
About 2.3
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
5
From Japan
On 2015-05-14 13:00:14
Cost performance preeminent
This review is about item#09435675.
Off dirt of the cleaning and the details of the opportunity parts
5
From Japan
On 2013-09-26 18:24:59
During off cleaning and dirt of the small part of the work, but in general the swab waist would bent not be put in a weak enough to force, also stand to put the strong force that it is this, and very pleased at the low-cost it can.
This review is about item#09435675.
Cleaning of fine place
4
From Japan
On 2008-08-19 10:57:56
Because the shaft is wood, and less likely to break, Easy-to-use.