Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • STP Swab

STP Swab Type-1

Item.#
09435684
Mfr.#
Type-1
Package Qty.
1Box(25PCx20)
Ship pack of
1
20.84 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Type
Both cotton
Material (cotton balls)
100% Cotton
Overall Length (mm)
78
TGK Product Number
000-25-18-01
Head Dimensions (mm)
phi4.7x15