Buy more than* S$200* and get FREE SHIPPING

  • STP Swab

STP Swab Type-2

Item.#
09435693
Mfr.#
Type-2
Package Qty.
1Box(25PCx20)
Ship pack of
1
20.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Both cotton
TGK Product Number
000-25-18-02
Head Dimensions (mm)
phi3.6x15
Overall Length (mm)
76
Material (cotton balls)
100% Cotton