Buy more than* S$200* and get FREE SHIPPING

  • STP Swab

STP Swab Type-4

Item.#
09435711
Mfr.#
Type-4
Package Qty.
1Box(25PCx20)
Ship pack of
1
19.89 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Type
Both cotton
Head Dimensions (mm)
phi2.8x14
TGK Product Number
000-25-18-04
Material (cotton balls)
Cotton 100%
Overall Length (mm)
77