Buy more than* S$200* and get FREE SHIPPING

  • STP Swab

STP Swab Type-5

Item.#
09435727
Mfr.#
Type-5
Package Qty.
1Box(25PCx20)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Both cotton
Head Dimensions (mm)
phi3.2x12
TGK Product Number
000-25-18-05
Material (cotton balls)
Cotton 100%
Overall Length (mm)
76