Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cotton Swab for Industry
  • Cotton Swab for Industry
  • Cotton Swab for Industry
  • Cotton Swab for Industry

Cotton Swab for Industry P753D

Item.#
09435754
Mfr.#
P753D
Package Qty.
1Box(200PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Swab Diameter (mm)
3.7
Material (Shaft)
Paper
Overall Length (mm)
78
TGK Product Number
644-25-18-03
Material (cotton balls)
Cotton + viscose blended fabric
Type
Both cotton
TRUSCO Part Number
293-9541