Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Industrial Cotton Swab, Bullet Shaped, Wooden Shaft
  • Industrial Cotton Swab, Bullet Shaped, Wooden Shaft
  • Industrial Cotton Swab, Bullet Shaped, Wooden Shaft
  • Industrial Cotton Swab, Bullet Shaped, Wooden Shaft

Industrial Cotton Swab, Bullet Shaped, Wooden Shaft P3S-100

4.00 (1)
Item.#
09435763
Mfr.#
P3S-100
Package Qty.
1Bag(100PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
293-9509
Weight (g/pc)
0.38
Shaft Length (mm)
75
Purpose
For cleaning contact and terminal points in electronic equipment.
TGK Product Number
644-25-18-04
Point Diameter (mm)
5
Type
Single cotton ball
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the details of the product
4
From Japan
On 2016-07-13 16:24:18
Because the size is perfect and cotton is solid, it can be used repeatedly for several times.
This review is about item#37175783.