Buy more than* S$200* and get FREE SHIPPING

  • Cotton swab for Industrial use
  • Cotton swab for Industrial use
  • Cotton swab for Industrial use
  • Cotton swab for Industrial use

Cotton swab for Industrial use P1501E

5.00 (3)
Item.#
09435842
Mfr.#
P1501E
Package Qty.
1Bag(200PC)
Ship pack of
1
16.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Material characteristics where there is a slight size difference.
Type
Single cotton
Shaft Diameter (phi mm)
1.5
Swab Diameter (mm)
2.0
Material (cotton balls)
50% cotton 50% rayon
Catch-Phrase
Since it is wrapped with long fibers, there is no need to worry about falling out.
Overall Length (mm)
147
TRUSCO Part Number
293-9444
AS ONE Part Number
1-6547-02
Material (Shaft)
Paper
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of bicycle
5
From Japan
On 2015-03-09 14:59:24
At the time of the rose a bicycle, it uses fine to clean the place of plastic and painted parts want to refrain from the use of Dikuriza. Patterns and pike? Or bent handle also stuck to the small place there is a very strength to (would ... I called what), it is a very easy-to-use without the pike is lost. I think want to ask you to the many years to come handling the Monotarou like because I want to buy on a regular basis.
This review is about item#09435876.
Aroma pendant cleaning of
5
From Japan
On 2014-07-26 01:31:48
Aroma pendant puts the essence through the following of a narrow glass tube inner diameter of 3mm. Perfect for cleaning the glass part.
This review is about item#09435842.
I use to repair and maintenance of precision equipment.
5
From Japan
On 2010-02-20 12:56:48
Previously, we were using something similar medical for found this item was looking for without Monotaro customers where you can buy cheaply. Flexibility of the cotton swab and the length and thickness-axis that has been used until now is more happy if it is set buying price because almost is the same a little high unit price (^ - ^) b Since the type of different axis standards have been sold in this site, we believe that more economical or if Wakere buy by applications in the future. What is packaged in anti-static type of the OPP bag was impressed.
This review is about item#09435842.