Buy more than* S$200* and get FREE SHIPPING

  • Industrial Cotton Swab, Wooden Shaft
  • Industrial Cotton Swab, Wooden Shaft
  • Industrial Cotton Swab, Wooden Shaft
  • Industrial Cotton Swab, Wooden Shaft

Industrial Cotton Swab, Wooden Shaft A3D-100

5.00 (3)
Item.#
09435851
Mfr.#
A3D-100
Package Qty.
1Bag(100PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Swab Diameter (mm)
4.8
Material (cotton balls)
50% cotton 50% rayon
Type
Both cotton
Shaft Diameter (phi mm)
2.5
Caution
Material characteristics where there is a slight size difference.
AS ONE Part Number
1-6547-03
Material (Shaft)
Wood
Overall Length (mm)
78
TRUSCO Part Number
298-1386
Catch-Phrase
Since it is wrapped with long fibers, there is no need to worry about falling out.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crimping machine crimping machine
5
From Japan
On 2018-01-17 17:12:20
Since it is not fluffy, I think that it is a good item because it does not matter even if putting it in the gap of the precision machine.
This review is about item#9435851.
During machine maintenance
5
From Japan
On 2016-10-28 17:48:11
Since the shaft is solid and solid, easy to hold and easy to work. There was also a length and it was perfect for work content.
This review is about item#9435867.
Head cleaning of cassette deck
5
From Japan
On 2014-10-11 10:13:39
With ordinary cotton swabs, it is difficult to clean things that are deep inside the head, but if you use this, you can clean it thoroughly. Also, since the handle is long, you can fine-tune the degree of power entry.
This review is about item#09435867.