Buy more than* S$200* and get FREE SHIPPING

  • Industrial Cotton Swab, Wooden Shaft
  • Industrial Cotton Swab, Wooden Shaft
  • Industrial Cotton Swab, Wooden Shaft
  • Industrial Cotton Swab, Wooden Shaft

Industrial Cotton Swab, Wooden Shaft A6-100J

5.00 (3)
Item.#
09435867
Mfr.#
A6-100J
Package Qty.
1Bag(100PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (Shaft)
Wood
Overall Length (mm)
153
Swab Diameter (mm)
4.8
Material (cotton balls)
50% cotton 50% rayon
Catch-Phrase
Since it is wrapped with long fibers, there is no need to worry about falling out.
Type
Single cotton
Shaft Diameter (phi mm)
2.5
AS ONE Part Number
1-6547-04
Caution
Material characteristics where there is a slight size difference.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Crimping machine crimping machine
5
From Japan
On 2018-01-17 17:12:20
Since it is not fluffy, I think that it is a good item because it does not matter even if putting it in the gap of the precision machine.
This review is about item#9435851.
During machine maintenance
5
From Japan
On 2016-10-28 17:48:11
Since the shaft is solid and solid, easy to hold and easy to work. There was also a length and it was perfect for work content.
This review is about item#9435867.
Head cleaning of cassette deck
5
From Japan
On 2014-10-11 10:13:39
With ordinary cotton swabs, it is difficult to clean things that are deep inside the head, but if you use this, you can clean it thoroughly. Also, since the handle is long, you can fine-tune the degree of power entry.
This review is about item#09435867.