Buy more than* S$200* and get FREE SHIPPING

  • Alpha Stick
  • Alpha Stick
  • Alpha Stick

Alpha Stick TX761

Item.#
09435894
Mfr.#
TX761
Package Qty.
1Box(100PC)
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Shaft)
PP (polypropylene)
Type
Single cotton
AS ONE Part Number
6-6587-01
Sterilization Method
Gamma rays
Sterilization
Settled
Overall Length (mm)
163.3
Material (head)
PE (polyester) filament
Head Dimensions (mm)
6.4x3.4x16.8